- Steel Nilos Ring for 33200 Series Tapered Roller Bearing
- 55 mm Bearing ID x 100 mm Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.3 mm |
| Seal O.D. | 97 mm |
| Seal I.D. | 55 mm |
| Bearing Series | 33200 Series |
| Material | Steel |
| Bearing Bore | 55 mm |
| Bearing O.D. | 100 mm |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Weight | 0.04 LB |
| EAN or UPC | 7316578008830 |

