- Steel Nilos Ring for 33000 Series Tapered Roller Bearing
- 150 mm Bearing ID x 225 mm Bearing OD
- Cup Sealing - Double Outer Lips
| Material | Steel |
| Bearing Bore | 150 mm |
| Seal O.D. | 239 mm |
| Seal Thickness | 0.5 mm |
| Seal I.D. | 150 mm |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Cup Sealing - Double Outer Lips |
| Bearing Series | 33000 Series |
| Bearing O.D. | 225 mm |
| Seal Width | 5 mm |
| Weight | 0.0 LB |

