- Steel Nilos Ring for 33000 Series Tapered Roller Bearing
- 130 mm Bearing ID x 200 mm Bearing OD
- Outer Ring Sealing
| Bearing Bore | 130 mm |
| Seal I.D. | 130 mm |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.5 mm |
| Seal O.D. | 195 mm |
| Material | Steel |
| Bearing O.D. | 200 mm |
| Bearing Series | 33000 Series |
| Weight | 0.0 LB |

