- Steel Nilos Ring for 33000 Series Tapered Roller Bearing
- 110 mm Bearing ID x 170 mm Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 170 mm |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 110 mm |
| Bearing Series | 33000 Series |
| Bearing Bore | 110 mm |
| Seal O.D. | 168 mm |
| Material | Steel |
| Seal Thickness | 0.5 mm |
| Weight | 0.159 LB |
| EAN or UPC | 7316578048782 |

