- Steel Nilos Ring for 33000 Series Tapered Roller Bearing
- 105 mm Bearing ID x 160 mm Bearing OD
- Inner Ring Sealing
| Type of Sealing | Inner Ring Sealing |
| Seal O.D. | 160 mm |
| Seal Thickness | 0.5 mm |
| Bearing Series | 33000 Series |
| Bearing Bore | 105 mm |
| Material | Steel |
| Seal I.D. | 110 mm |
| Bearing O.D. | 160 mm |
| Type of Bearing | Tapered Roller Bearing |
| Seal Width | 4 mm |
| Weight | 0.0 LB |

