Skip to content Skip to navigation menu
SKF Motion Technologies33013AK

33013AK

Series 330 Metallic Seal
Item #104789440
  • Steel Nilos Ring for 33000 Series Tapered Roller Bearing
  • 65 mm Bearing ID x 100 mm Bearing OD
  • Cup Sealing - Double Outer Lips
SKF Motion Technologies33013AK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for 33000 Series Tapered Roller Bearing
  • 65 mm Bearing ID x 100 mm Bearing OD
  • Cup Sealing - Double Outer Lips
Seal Thickness 0.3 mm
Bearing O.D. 100 mm
Seal I.D. 65 mm
Type of Sealing Cup Sealing - Double Outer Lips
Type of Bearing Tapered Roller Bearing
Bearing Bore 65 mm
Seal Width 4.5 mm
Bearing Series 33000 Series
Material Steel
Seal O.D. 103 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison