- Steel Nilos Ring for 33000 Series Tapered Roller Bearing
- 25 mm Bearing ID x 47 mm Bearing OD
- Outer Ring Sealing
| Seal O.D. | 46 mm |
| Type of Bearing | Tapered Roller Bearing |
| Seal I.D. | 25 mm |
| Type of Sealing | Outer Ring Sealing |
| Material | Steel |
| Bearing Series | 33000 Series |
| Bearing O.D. | 47 mm |
| Bearing Bore | 25 mm |
| Seal Thickness | 0.3 mm |
| Weight | 0.0 LB |

