- Steel Nilos Ring for 32300 Series Tapered Roller Bearing
- 105 mm Bearing ID x 215 mm Bearing OD
- Cup Sealing - Double Outer Lips
| Seal O.D. | 228 mm |
| Bearing O.D. | 215 mm |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Cup Sealing - Double Outer Lips |
| Seal Thickness | 0.5 mm |
| Bearing Series | 32300 Series |
| Bearing Bore | 105 mm |
| Seal Width | 5 mm |
| Material | Steel |
| Seal I.D. | 105 mm |
| Weight | 0.0 LB |

