- Steel Nilos Ring for 32300 Series Tapered Roller Bearing
- 100 mm Bearing ID x 215 mm Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Seal O.D. | 210 mm |
| Seal I.D. | 100 mm |
| Type of Sealing | Outer Ring Sealing |
| Bearing O.D. | 215 mm |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Bore | 100 mm |
| Seal Thickness | 0.5 mm |
| Bearing Series | 32300 Series |
| Weight | 0.342 LB |
| EAN or UPC | 7316578058989 |

