- Steel Nilos Ring for 32300 Series Tapered Roller Bearing
- 81 mm Bearing ID x 150 mm Bearing OD
- Inner Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Inner Ring Sealing |
| Material | Steel |
| Bearing O.D. | 150 mm |
| Seal Width | 3.5 mm |
| Seal O.D. | 150 mm |
| Seal I.D. | 81 mm |
| Bearing Series | 32300 Series |
| Bearing Bore | 81 mm |
| Seal Thickness | 0.5 mm |
| Weight | 0.0 LB |
| EAN or UPC | 7316573867920 |

