- Steel Nilos Ring for 32300 Series Tapered Roller Bearing
- 57.5 mm Bearing ID x 110 mm Bearing OD
- Inner Ring Sealing
| Bearing Series | 32300 Series |
| Bearing O.D. | 110 mm |
| Seal O.D. | 110 mm |
| Seal Thickness | 0.5 mm |
| Bearing Bore | 57.5 mm |
| Seal Width | 3 mm |
| Seal I.D. | 57.5 mm |
| Type of Sealing | Inner Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Weight | 0.088 LB |
| EAN or UPC | 7316578058927 |

