- Steel Nilos Ring for 32200 Series Tapered Roller Bearing
- 95 mm Bearing ID x 170 mm Bearing OD
- Cup Sealing - Double Outer Lips
| Bearing O.D. | 170 mm |
| Seal Thickness | 0.5 mm |
| Seal Width | 5 mm |
| Material | Steel |
| Seal O.D. | 173 mm |
| Seal I.D. | 95 mm |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Cup Sealing - Double Outer Lips |
| Bearing Series | 32200 Series |
| Bearing Bore | 95 mm |
| Weight | 0.0 LB |

