- Steel Nilos Ring for 32200 Series Tapered Roller Bearing
- 65 mm Bearing ID x 120 mm Bearing OD
- Outer Ring Sealing
| Bearing Bore | 65 mm |
| Seal Thickness | 0.5 mm |
| Material | Steel |
| Bearing Series | 32200 Series |
| Bearing O.D. | 120 mm |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 116.5 mm |
| Seal I.D. | 65 mm |
| Type of Bearing | Tapered Roller Bearing |
| Weight | 0.084 LB |
| EAN or UPC | 7316578007680 |

