- Steel Nilos Ring for 32200 Series Tapered Roller Bearing
- 45 mm Bearing ID x 95 mm Bearing OD
- Outer Ring Sealing
| Bearing Bore | 45 mm |
| Bearing O.D. | 95 mm |
| Seal Thickness | 0.3 mm |
| Material | Steel |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | 32200 Series |
| Seal O.D. | 82 mm |
| Seal I.D. | 45 mm |
| Type of Sealing | Outer Ring Sealing |
| Weight | 0.029 LB |
| EAN or UPC | 7316578007574 |

