- Steel Nilos Ring for 3200 Series Tapered Roller Bearing
- 20 mm Bearing ID x 47 mm Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 43.7 mm |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 20 mm |
| Seal I.D. | 20 mm |
| Material | Steel |
| Seal Width | 2.5 mm |
| Bearing Series | 3200 Series |
| Bearing O.D. | 47 mm |
| Seal Thickness | 0.3 mm |
| Weight | 0.009 LB |
| EAN or UPC | 7316578007123 |

