- Steel Nilos Ring for 32000 Series Tapered Roller Bearing
- 140 mm Bearing ID x 210 mm Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Bearing O.D. | 210 mm |
| Bearing Bore | 140 mm |
| Seal I.D. | 140 mm |
| Bearing Series | 32000 Series |
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 206 mm |
| Seal Thickness | 0.5 mm |
| Material | Steel |
| Weight | 0.216 LB |
| EAN or UPC | 7316578007055 |

