- Steel Nilos Ring for 32000 Series Tapered Roller Bearing
- 80 mm Bearing ID x 125 mm Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 125 mm |
| Seal I.D. | 80 mm |
| Bearing Bore | 80 mm |
| Bearing Series | 32000 Series |
| Material | Steel |
| Seal Thickness | 0.5 mm |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 122.5 mm |
| Weight | 0.073 LB |
| EAN or UPC | 7316578006911 |

