- Steel Nilos Ring for 32000 Series Tapered Roller Bearing
- 50 mm Bearing ID x 80 mm Bearing OD
- Inner Ring Sealing
| Seal Thickness | 0.3 mm |
| Bearing Series | 32000 Series |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Bore | 50 mm |
| Type of Sealing | Inner Ring Sealing |
| Material | Steel |
| Bearing O.D. | 80 mm |
| Seal O.D. | 80 mm |
| Seal I.D. | 53 mm |
| Seal Width | 3 mm |
| Weight | 0.0 LB |

