- Steel Nilos Ring for 32000 Series Tapered Roller Bearing
- 40 mm Bearing ID x 68 mm Bearing OD
- Inner Ring Sealing
| Seal I.D. | 43 mm |
| Bearing O.D. | 68 mm |
| Seal O.D. | 68 mm |
| Type of Sealing | Inner Ring Sealing |
| Bearing Bore | 40 mm |
| Seal Width | 3 mm |
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.3 mm |
| Bearing Series | 32000 Series |
| Material | Steel |
| Weight | 0.013 LB |
| EAN or UPC | 7316578006713 |

