Skip to content Skip to navigation menu
Series 320X Metallic Seal

320/22X AV

Series 320X Metallic Seal
Item #101538191
  • Steel Nilos Ring for 32000 Series Tapered Roller Bearing
  • 110 mm Bearing ID x 44 mm Bearing OD
  • Outer Ring Sealing
Series 320X Metallic Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for 32000 Series Tapered Roller Bearing
  • 110 mm Bearing ID x 44 mm Bearing OD
  • Outer Ring Sealing
Type of Sealing Outer Ring Sealing
Seal O.D. 43 mm
Bearing Series 32000 Series
Bearing Bore 110 mm
Bearing O.D. 44 mm
Type of Bearing Tapered Roller Bearing
Seal I.D. 212 mm
Material Steel
Seal Thickness 0.3 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison