- Steel Nilos Ring for 31300 Series Tapered Roller Bearing
- 55 mm Bearing ID x 120 mm Bearing OD
- Cup Sealing - Double Outer Lips
| Seal O.D. | 123 mm |
| Seal I.D. | 55 mm |
| Type of Sealing | Cup Sealing - Double Outer Lips |
| Bearing Bore | 55 mm |
| Seal Width | 4.5 mm |
| Seal Thickness | 0.5 mm |
| Material | Steel |
| Bearing O.D. | 120 mm |
| Bearing Series | 31300 Series |
| Type of Bearing | Tapered Roller Bearing |
| Weight | 0.0 LB |

