- Steel Nilos Ring for 31300 Series Tapered Roller Bearing
- 25 mm Bearing ID x 62 mm Bearing OD
- Cup Sealing - Double Outer Lips
| Bearing Series | 31300 Series |
| Material | Steel |
| Bearing O.D. | 62 mm |
| Seal O.D. | 65 mm |
| Seal Width | 3 mm |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Bore | 25 mm |
| Seal Thickness | 0.3 mm |
| Seal I.D. | 25 mm |
| Type of Sealing | Cup Sealing - Double Outer Lips |
| Weight | 0.0 LB |

