- Steel Nilos Ring for 03000 Series Tapered Roller Bearing
- 5/8" Bearing ID x 1 5/8" Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 1 5/8 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | 03000 Series |
| Seal Thickness | 0.012 in |
| Type of Sealing | Outer Ring Sealing |
| Material | Steel |
| Bearing Bore | 5/8 in |
| Seal I.D. | 5/8 in |
| Seal O.D. | 1.57 in |
| Weight | 0.001 LB |
| EAN or UPC | 7316578006409 |

