- Steel Nilos Ring for 30300 Series Tapered Roller Bearing
- 160 mm Bearing ID x 340 mm Bearing OD
- Outer Ring Sealing
| Bearing Bore | 160 mm |
| Bearing Series | 30300 Series |
| Seal O.D. | 330 mm |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 340 mm |
| Seal Thickness | 0.5 mm |
| Material | Steel |
| Seal I.D. | 160 mm |
| Weight | 0.0 LB |

