- Steel Nilos Ring for 30300 Series Tapered Roller Bearing
- 110 mm Bearing ID x 240 mm Bearing OD
- Cup Sealing - Double Outer Lips
| Type of Sealing | Cup Sealing - Double Outer Lips |
| Bearing Series | 30300 Series |
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.5 mm |
| Bearing Bore | 110 mm |
| Seal Width | 5 mm |
| Seal O.D. | 243 mm |
| Seal I.D. | 110 mm |
| Material | Steel |
| Bearing O.D. | 240 mm |
| Weight | 0.0 LB |

