- Steel Nilos Ring for 30300 Series Tapered Roller Bearing
- 95 mm Bearing ID x 200 mm Bearing OD
- Inner Ring Sealing
| Seal Thickness | 0.5 mm |
| Bearing O.D. | 200 mm |
| Seal I.D. | 110.5 mm |
| Type of Sealing | Inner Ring Sealing |
| Material | Steel |
| Seal Width | 4 mm |
| Bearing Series | 30300 Series |
| Bearing Bore | 95 mm |
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 200 mm |
| Weight | 0.0 LB |

