Skip to content Skip to navigation menu
SKF Motion Technologies30317AK

30317AK

Series 303 Metallic Seal
Item #104784740
  • Steel Nilos Ring for 30300 Series Tapered Roller Bearing
  • 85 mm Bearing ID x 180 mm Bearing OD
  • Cup Sealing - Double Outer Lips
SKF Motion Technologies30317AK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for 30300 Series Tapered Roller Bearing
  • 85 mm Bearing ID x 180 mm Bearing OD
  • Cup Sealing - Double Outer Lips
Bearing O.D. 180 mm
Material Steel
Bearing Bore 85 mm
Seal Width 5 mm
Seal O.D. 183 mm
Type of Sealing Cup Sealing - Double Outer Lips
Bearing Series 30300 Series
Seal I.D. 85 mm
Type of Bearing Tapered Roller Bearing
Seal Thickness 0.5 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison