- Steel Nilos Ring for 30300 Series Tapered Roller Bearing
- 55 mm Bearing ID x 120 mm Bearing OD
- Outer Ring Sealing
| Bearing Series | 30300 Series |
| Seal I.D. | 55 mm |
| Bearing Bore | 55 mm |
| Bearing O.D. | 120 mm |
| Material | Steel |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.5 mm |
| Seal O.D. | 116.5 mm |
| Weight | 0.093 LB |
| EAN or UPC | 7316578006287 |

