Skip to content Skip to navigation menu
SKF Motion Technologies30309AK

30309AK

Series 303 Metallic Seal
Item #104789237
  • Steel Nilos Ring for 30300 Series Tapered Roller Bearing
  • 45 mm Bearing ID x 100 mm Bearing OD
  • Cup Sealing - Double Outer Lips
SKF Motion Technologies30309AK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Nilos Ring for 30300 Series Tapered Roller Bearing
  • 45 mm Bearing ID x 100 mm Bearing OD
  • Cup Sealing - Double Outer Lips
Seal I.D. 45 mm
Type of Bearing Tapered Roller Bearing
Material Steel
Bearing O.D. 100 mm
Seal Width 4.5 mm
Bearing Series 30300 Series
Seal Thickness 0.3 mm
Type of Sealing Cup Sealing - Double Outer Lips
Bearing Bore 45 mm
Seal O.D. 103 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison