- Steel Nilos Ring for 30200 Series Tapered Roller Bearing
- 150 mm Bearing ID x 270 mm Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Bearing Series | 30200 Series |
| Seal O.D. | 260 mm |
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.5 mm |
| Bearing Bore | 150 mm |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 150 mm |
| Bearing O.D. | 270 mm |
| Weight | 0.004 LB |
| EAN or UPC | 7316578049963 |

