- Steel Nilos Ring for 30200 Series Tapered Roller Bearing
- 55 mm Bearing ID x 100 mm Bearing OD
- Inner Ring Sealing
| Bearing Series | 30200 Series |
| Material | Steel |
| Seal I.D. | 58 mm |
| Seal Thickness | 0.5 mm |
| Bearing Bore | 55 mm |
| Seal O.D. | 100 mm |
| Seal Width | 4.6 mm |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Inner Ring Sealing |
| Bearing O.D. | 100 mm |
| Weight | 0.055 LB |
| EAN or UPC | 7316578058231 |

