- Steel Nilos Ring for 30200 Series Tapered Roller Bearing
- 35 mm Bearing ID x 72 mm Bearing OD
- Cup Sealing - Double Outer Lips
| Type of Sealing | Cup Sealing - Double Outer Lips |
| Bearing O.D. | 72 mm |
| Bearing Series | 30200 Series |
| Material | Steel |
| Seal Width | 4 mm |
| Seal I.D. | 35 mm |
| Seal Thickness | 0.3 mm |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Bore | 35 mm |
| Seal O.D. | 75 mm |
| Weight | 0.02 LB |
| EAN or UPC | 7316578058200 |

