- Steel Nilos Ring for 28900 Series Tapered Roller Bearing
- 2 3/8" Bearing ID x 3 15/16" Bearing OD
- Outer Ring Sealing
| Bearing Series | 28900 Series |
| Bearing O.D. | 3 15/16 in |
| Seal I.D. | 2 3/8 in |
| Seal Thickness | 0.012 in |
| Material | Steel |
| Seal O.D. | 3.82 in |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Bore | 2 3/8 in |
| Weight | 0.071 LB |
| EAN or UPC | 7316578058095 |

