- Steel Nilos Ring for 2700 Series Tapered Roller Bearing
- 1 1/2" Bearing ID x 3" Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 1 1/2 in |
| Bearing Series | 2700 Series |
| Type of Bearing | Tapered Roller Bearing |
| Seal O.D. | 2.91 in |
| Bearing Bore | 1 1/2 in |
| Bearing O.D. | 3 in |
| Material | Steel |
| Seal Thickness | 0.012 in |
| Weight | 0.02 LB |
| EAN or UPC | 7316578005501 |

