- Steel Nilos Ring for 23000 Series Spherical Roller Bearing
- 120 mm Bearing ID x 200 mm Bearing OD
- Outer Ring Sealing
| Bearing Series | 23000 Series |
| Bearing Bore | 120 mm |
| Bearing O.D. | 200 mm |
| Seal I.D. | 120 mm |
| Seal Width | 4 mm |
| Material | Steel |
| Seal O.D. | 184 mm |
| Type of Sealing | Outer Ring Sealing |
| Type of Bearing | Spherical Roller Bearing |
| Seal Thickness | 0.5 mm |
| Weight | 0.152 LB |
| EAN or UPC | 7316578005105 |

