- Steel Nilos Ring for 23000 Series Tapered Roller Bearing
- 1" Bearing ID x 2 9/16" Bearing OD
- Outer Ring Sealing
| Seal Thickness | 0.012 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 1 in |
| Bearing Series | 23000 Series |
| Bearing O.D. | 2 9/16 in |
| Type of Bearing | Tapered Roller Bearing |
| Seal I.D. | 1 in |
| Material | Steel |
| Seal O.D. | 2.48 in |
| Weight | 0.02 LB |
| EAN or UPC | 7316578005051 |

