- Steel Nilos Ring for 2200 Series Open Ball Bearing
- 75 mm Bearing ID x 130 mm Bearing OD
- Outer Ring Sealing
| Material | Steel |
| Bearing Bore | 75 mm |
| Seal Width | 3.5 mm |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 122 mm |
| Seal Thickness | 0.5 mm |
| Type of Bearing | Open Ball Bearing |
| Bearing Series | 2200 Series |
| Bearing O.D. | 130 mm |
| Seal I.D. | 75 mm |
| Weight | 0.0 LB |
| EAN or UPC | 7316577620378 |

