- Steel Nilos Ring for 2200 Series Open Ball Bearing
- 40 mm Bearing ID x 80 mm Bearing OD
- Outer Ring Sealing
| Type of Sealing | Outer Ring Sealing |
| Material | Steel |
| Bearing O.D. | 80 mm |
| Bearing Bore | 40 mm |
| Seal I.D. | 40 mm |
| Seal Thickness | 0.3 mm |
| Bearing Series | 2200 Series |
| Seal O.D. | 72.7 mm |
| Type of Bearing | Open Ball Bearing |
| Seal Width | 3 mm |
| Weight | 0.018 LB |

