- Steel Nilos Ring for 1900 Series Tapered Roller Bearing
- 1 1/8" Bearing ID x 2 1/4" Bearing OD
- Outer Ring Sealing
| Type of Bearing | Tapered Roller Bearing |
| Seal Thickness | 0.012 in |
| Bearing Series | 1900 Series |
| Material | Steel |
| Seal O.D. | 2.17 in |
| Seal I.D. | 1 1/8 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 1 1/8 in |
| Bearing O.D. | 2 1/4 in |
| Weight | 0.013 LB |
| EAN or UPC | 7316578055452 |

