- Steel Nilos Ring for 18700 Series Tapered Roller Bearing
- 2" Bearing ID x 3.3464" Bearing OD
- Outer Ring Sealing
| Bearing O.D. | 3.3464 in |
| Material | Steel |
| Seal O.D. | 3.23 in |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 2 in |
| Seal I.D. | 2 in |
| Seal Thickness | 0.012 in |
| Bearing Series | 18700 Series |
| Weight | 0.02 LB |
| EAN or UPC | 7316578002302 |

