- Steel Nilos Ring for 18500 Series Tapered Roller Bearing
- 1 5/8" Bearing ID x 2 7/8" Bearing OD
- Outer Ring Sealing
| Bearing Series | 18500 Series |
| Bearing O.D. | 2 7/8 in |
| Seal O.D. | 2 3/4 in |
| Seal Thickness | 0.012 in |
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Type of Sealing | Outer Ring Sealing |
| Seal I.D. | 1 5/8 in |
| Bearing Bore | 1 5/8 in |
| Weight | 0.015 LB |
| EAN or UPC | 7316578002272 |

