- Steel Nilos Ring for 17500 Series Tapered Roller Bearing
- 5/8" Bearing ID x 1 11/16" Bearing OD
- Outer Ring Sealing
| Seal I.D. | 5/8 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing Series | 17500 Series |
| Bearing Bore | 5/8 in |
| Material | Steel |
| Seal Thickness | 0.012 in |
| Bearing O.D. | 1 11/16 in |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 1.57 in |
| Weight | 0.007 LB |
| EAN or UPC | 7316578002227 |

