- Steel Nilos Ring for 15000 Series Tapered Roller Bearing
- 1" Bearing ID x 2.441" Bearing OD
- Outer Ring Sealing
| Seal O.D. | 2.36 in |
| Type of Bearing | Tapered Roller Bearing |
| Bearing O.D. | 2.441 in |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 1 in |
| Seal Thickness | 0.012 in |
| Bearing Series | 15000 Series |
| Material | Steel |
| Seal I.D. | 1 in |
| Weight | 0.015 LB |
| EAN or UPC | 7316578002111 |

