- Steel Nilos Ring for 13800 Series Tapered Roller Bearing
- 1 1/2" Bearing ID x 2 1/2" Bearing OD
- Outer Ring Sealing
| Bearing Bore | 1 1/2 in |
| Seal I.D. | 1 1/2 in |
| Bearing Series | 13800 Series |
| Seal Thickness | 0.012 in |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing O.D. | 2 1/2 in |
| Material | Steel |
| Seal O.D. | 2.36 in |
| Weight | 0.013 LB |
| EAN or UPC | 7316578002074 |

