- Steel Nilos Ring for 07000 Series Tapered Roller Bearing
- 15/16" Bearing ID x 1.9687" Bearing OD
- Outer Ring Sealing
| Seal I.D. | 15/16 in |
| Material | Steel |
| Bearing O.D. | 1.9687 in |
| Bearing Series | 07000 Series |
| Seal Thickness | 0.012 in |
| Seal O.D. | 1.9 in |
| Type of Bearing | Tapered Roller Bearing |
| Type of Sealing | Outer Ring Sealing |
| Bearing Bore | 15/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 7316577619433 |

