- Steel Nilos Ring for 05000 Series Tapered Roller Bearing
- 0.787" Bearing ID x 1.8504" Bearing OD
- Outer Ring Sealing
| Seal I.D. | 0.787 in |
| Type of Bearing | Tapered Roller Bearing |
| Material | Steel |
| Bearing Bore | 0.787 in |
| Type of Sealing | Outer Ring Sealing |
| Seal O.D. | 1.69 in |
| Seal Thickness | 0.012 in |
| Bearing O.D. | 1.8504 in |
| Bearing Series | 05000 Series |
| Weight | 0.0 LB |

