- Steel Lockwasher
- MBL Series
- 150 mm Shaft Diameter
- 2 mm Thick
features
- Increased strength
compliances
- 0
| Thickness | 2 mm |
| Locknut Series | N/A |
| Diameter Over Tangs | 200 mm |
| Material | Steel |
| Shaft Dia. | 150 mm |
| Lockwasher Series | MBL Series |
| Weight | 0.254 LB |
| EAN or UPC | 7316577055644 |

