- Steel Lockwasher
- MB Series
- 280 mm Shaft Diameter
- 3 mm Thick
features
- Increased strength
compliances
- Conforms to ISO 2982-2:1995
| Lockwasher Series | MB Series |
| Thickness | 3 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 280 mm |
| Material | Steel |
| Diameter Over Tangs | 362 mm |
| Weight | 1.631 LB |
| EAN or UPC | 7316577011794 |

