- Steel Lockwasher
- MB Series
- 165 mm Shaft Diameter
- 2.5 mm Thick
features
- Increased strength
compliances
- 0
| Shaft Dia. | 165 mm |
| Thickness | 2.5 mm |
| Diameter Over Tangs | 222 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Material | Steel |
| Weight | 0.578 LB |
| EAN or UPC | 7316577011749 |

