- Thrust Bearing Type
- 85 mm Inside Diameter
- 110 mm Outside Diameter
- 5.75 mm Width
| Material | Steel |
| Inch/Metric | Metric |
| Bearing Part | Raceway Washer |
| O.D. | 110 mm |
| Inside Dia. | 85 mm |
| Outside Dia. | 110 mm |
| Bearing Type | Thrust |
| I.D. | 85 mm |
| Bearing Style | Raceway Washer |
| Weight | 0.38 LB |
| EAN or UPC | 7316571121147 |

